Replacement Pipe Die, RH, 1-2, PK4

ROTHENBERGER| Zoro #: G1008917| Mfr #: 00028R

$144.72 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1008917 Mfr #: 00028R
Thread Type: NPTThread Direction: Right Hand
Number of Pieces: 4Item: Replacement Pipe Die
Nominal Conduit/Pipe: 1" to 2"Die Material/Type: High Speed Steel
Country of Origin (subject to change): United States

Product Description

Replacement Pipe Die, Nominal Conduit/Pipe 1 In. to 2 In., Die Material/Type High Speed Steel, For Use With ROTHENBERGER Models 22A, Panther, 33A, 44A and 66A, Thread Type NPT, Thread Direction Right Hand, Number of Pieces 4, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.