KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soldering Kit, Gas, Swirl-Flame Tip

ROTHENBERGER| Zoro #: G0813784| Mfr #: P20023

$146.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: For Plumbing Solder Situations
Item: Soldering Kit
Includes: Super Fire 3 Torch With Swirl Flame Burner Tip, 35 Pro Tube Cutter (For 1/4 to 1-3/8" OD), Minimax Tube Cutter (1/4 to 1-1/8" OD) And Carry Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813784 Mfr #: P20023
Application: For Plumbing Solder SituationsItem: Soldering Kit
Includes: Super Fire 3 Torch With Swirl Flame Burner Tip, 35 Pro Tube Cutter (For 1/4 to 1-3/8" OD), Minimax Tube Cutter (1/4 to 1-1/8" OD) And Carry CaseFeatures: Tools Needed To Sweat Copper, Torch With Reliable Self-Igniting Piezo Ignition, Tube Cutters With Reamers
Length (In.): 13.5Tip: Swirl-Flame
Power Source: GasCountry of Origin (subject to change): United States

Description

Soldering Kit, Power Source Gas, Swirl-Flame Tip, Features Tools Needed To Sweat Copper, Torch With Reliable Self-Igniting Piezo Ignition, Tube Cutters With Reamers, For Plumbing Solder Situations, Length (In.) 13.5, Includes Super Fire 3 Torch With Swirl Flame Burner Tip, 35 Pro Tube Cutter (For 1/4 to 1-3/8 In OD), Minimax Tube Cutter (1/4 to 1-1/8 In OD) And Carry Case

Reviews