KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tube Bender, Power, 1/2 to 1-1/8 In

ROTHENBERGER| Zoro #: G0554041| Mfr #: 25001

$2601.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Construction: Cast Aluminum
Bend Angle (Deg.): 0 to 180
Centerline Bend Radius: 12"-45mm, 5/8"-56mm, 3/4"-80mm, 7/8"-88mm, 1"-112mm, 1-1/8"-112mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554041 Mfr #: 25001
Construction: Cast AluminumBend Angle (Deg.): 0 to 180
Centerline Bend Radius: 12"-45mm, 5/8"-56mm, 3/4"-80mm, 7/8"-88mm, 1"-112mm, 1-1/8"-112mmItem: Tube Bender
Overall Length (In.): 28Application: For Plumbing, Heating, Refrigeration, Climate Control And Industrial Systems For Tube Bending
Features: Automatic Shut-Off, 1010 Watt Motor, Bending Formers Made Of High-Quality Forged Aluminum, Patented Rolub System Reduces Friction For Faster, Smoother Bending, Less Joints For Increased SafetyType: Power
Handle Type: StraightCountry of Origin (subject to change): Spain

Description

Tube Bender, Power, Outside Dia. Tubing (In.) 1/2, 5/8, 7/8, 1, And 1-1/8, Outside Dia. Tubing (mm), Centerline Bend Radius 12 In.-45mm, 5/8 In.-56mm, 3/4 In.-80mm, 7/8 In.-88mm, 1 In.-112mm, 1-1/8 In.-112mm, Overall Length (In.) 28, Bend Angle (Deg.) Up to 180, Handle Type Straight, Cast Aluminum Construction, Features Automatic Shut-Off, 1010 Watt Motor, Patented Rolub System Reduces Friction For Faster, Smoother Bending, For Tube Bending

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews