Rotom
Rotom 35/10DVR, 35 + 10MFD, 370V, Run Capacitor, Round
Mfr # 35/10DVR
Zoro # G504913469
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- ROTOM Rotom 45DV, 45MFD, 440V, Run Capacitor, Oval 45DV
- ROTOM Round Run Capacitor, Dual Voltage 370/440, 15 Mfd 15DVR
- ROTOM Rotom 40DV, 40MFD, 440V, Run Capacitor, Oval 40DV
- ROTOM Rotom 60DV, 60MFD, 370V, Run Capacitor, Oval 60DV
- ROTOM Rotom 30D, 30-36MFD, 330V, Run Capacitor, Round 30D
- ROTOM Oval Run Capacitor, Dual Voltage 370/440, 10 Mfd 10DV
- ROTOM Rotom 2DV, 2MFD, 440V, Run Capacitor, Oval 2DV
- ROTOM Rotom 45DVR, 45MFD, 370V, Run Capacitor, Round 45DVR
- ROTOM Rotom 55/7.5DVR, 55 + 7.5MFD, 440V, Run Capacitor, Round 55/7.5DVR
- TITAN HD Motor Run Capacitor, 10 MFD, 370V, Oval POC10A
- DAYTON Run Capacitor, 45 MFD, 370V, Oval 2MDW7
- Rotom Motor Run Capacitors