Rotom
Rotom 40/5DV, 40 + 5MFD, 440V, Run Capacitor, Oval
Mfr # 40/5DV
Zoro # G404913460
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- ROTOM Rotom 40DV, 40MFD, 440V, Run Capacitor, Oval 40DV
- ROTOM Rotom 30D, 30-36MFD, 330V, Run Capacitor, Round 30D
- ROTOM Oval Run Capacitor, Dual Voltage 370/440, 10 Mfd 10DV
- ROTOM Rotom 45DV, 45MFD, 440V, Run Capacitor, Oval 45DV
- ROTOM Round Run Capacitor, Dual Voltage 370/440, 15 Mfd 15DVR
- ROTOM Rotom 60DV, 60MFD, 370V, Run Capacitor, Oval 60DV
- ROTOM Rotom 12.5DVR, 12.5MFD, 370/440V, Run Capacitor, Round 12.5DVR
- ROTOM Rotom 50/5DVR, 50 + 5MFD, 370V, Run Capacitor, Round 50/5DVR
- ROTOM Rotom 30DV, 30MFD, 370V, Run Capacitor, Oval 30DV
- DIVERSITECH Motor Run Capacitor, 440V, Round 4JR0540
- TITAN HD Motor Run Capacitor, 70 MFD, 440V, Round PRCF70A
- Rotom Motor Capacitors