Rotor Clip
External-E E-Clip, Steel Black Phosphate Finish, 1.40 mm Shaft Dia
Mfr # DE-012
Zoro # G9132481
Sold in multiples of 1000 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 1.40 mm
- Fits Groove Diameter 1.2mm
- Material Steel
- Finish Black Phosphate
Explore More Products
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 25 PK C-25SS
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/32 in Shaft Dia, 100 PK SH-40ST ZD
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2 in Shaft Dia SH-200-SS
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/4 in Shaft Dia, 25 PK SH-175ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/4 in Shaft Dia, 25 PK SH-125ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK SH-43ST ZD
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.772 in Shaft Dia VSH-177
- ROTOR CLIP External Retaining Ring, Spring Steel 27 mm Shaft Dia, 10 PK DSR-27ST PD
- ROTOR CLIP External Retaining Ring, Steel Plain Finish, 2 in Shaft Dia, 10 PK CL-200ST OIL
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 13 mm Shaft Dia, 5 PK DE-12SA
- AU-VE-CO PRODUCTS 3/16 E-CLIP 100PK AV8827
- Rotor Clip External Retaining Rings