BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

E Retain Ring, Ext, 1 3/16 In, PK25

ROTOR CLIP| Zoro #: G0397521| Mfr #: SE-118ST ZD

$11.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness Tolerance: +/-0.003"Clearance Dia. (Released): 1.670"Finish: Yellow Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397521 Mfr #: SE-118ST ZD
Thickness Tolerance: +/-0.003"Clearance Dia. (Released): 1.670"
Finish: Yellow ZincGroove Width Tolerance: +0.004"
For Shaft Dia.: 1-3/16"Type: External
Fits Groove Width: 0.068"Groove Dia. Tolerance: +0.005"
For Bore Dia.: -Height: -
Material: Carbon SteelPackage Quantity: 25
Meets/Exceeds: ASMEFree I.D.: 1.066"
Rockwell Hardness: RC47-52Prongs: -
Item: E Style Retaining RingFits Groove Dia.: 1.079"
Fits Groove Depth: 0.020"Free O.D.: 1.626"
Radial Wall: -Tensile Strength (PSI): 150,000
Clearance Dia. Free O.D.: 1.626"Thickness: 0.062"
Clearance Dia. (Compressed): -Country of Origin (subject to change): United States

Description

External Retaining Ring, E Style, Steel, Zinc Yellow, For Shaft Dia 1 3/16 In, Free ID 1.066 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.079 In, Groove Dia Tolerance +0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.020 In, Clearance Dia Released 1.670 In, Clearance Dia Free OD 1.626 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 25

Reviews