E Retain Ring, Ext, 11/64 In, PK100

ROTOR CLIP| Zoro #: G2267106| Mfr #: SE-17ST ZD

$5.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Bore Dia.: -Type: ExternalMeets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267106 Mfr #: SE-17ST ZD
For Bore Dia.: -Type: External
Meets/Exceeds: ASMEFits Groove Dia.: 0.127"
Clearance Dia. (Compressed): -Package Quantity: 100
Prongs: -Free O.D.: 0.312"
Height: -Free I.D.: 0.125"
Material: Carbon SteelClearance Dia. (Released): 0.325"
Fits Groove Depth: 0.022"Finish: Yellow Zinc
Groove Width Tolerance: +0.002"Clearance Dia. Free O.D.: 0.312"
Tensile Strength (PSI): 120,000Groove Dia. Tolerance: +0.002"
Thickness Tolerance: +/-0.002"Fits Groove Width: 0.029"
For Shaft Dia.: 11/64"Radial Wall: -
Item: E Style Retaining RingRockwell Hardness: RC48-53
Thickness: 0.025"Country of Origin (subject to change): United States

Description

Part# SE-17ST ZD, Carbon Steel, Zinc Dichromate Yellow, Manufactured by Rotor Clip, 0.172 In. Shaft Diameter, E-Style External Ring, 0.312 In. Free Outside Diameter, 0.125 In. Free Inside Diameter, 0.025 In. Thick, 0.127 In. Groove Diameter, 0.029 In. Groove Width, 0.022 In. Groove Depth

  • External E-Style retaining ring in carbon steel, zinc yellow finish. Perhaps the most popular and widely used radial retaining ring is the E-Style, (so named because it is shaped like the letter E.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
  • Provide a large shoulder on small-diameter shafts.
  • Radially assembled
  • ASME B18.27.1

Reviews