KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E Retain Ring, Ext, Dia 1 In, PK50

ROTOR CLIP| Zoro #: G2179362| Mfr #: SE-98ST ZD

$13.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 50
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179362 Mfr #: SE-98ST ZD
Type: ExternalPackage Quantity: 50
Meets/Exceeds: ASMEFree I.D.: 0.822"
Fits Groove Dia.: 0.835"Fits Groove Width: 0.056"
Item: E Style Retaining RingThickness Tolerance: +/-0.002"
Tensile Strength (PSI): 150,000Free O.D.: 1.500"
Clearance Dia. (Released): 1.530"For Shaft Dia.: 1"
Rockwell Hardness: RC47-52Finish: Yellow Zinc
Groove Dia. Tolerance: +0.003"Clearance Dia. Free O.D.: 1.500"
Fits Groove Depth: 0.015"Groove Width Tolerance: +0.003"
Thickness: 0.050"Material: carbon steel
Country of Origin (subject to change): United States

Description

External Retaining Ring, E Style, Steel, Zinc Yellow, For Shaft Dia 1 In, Free ID 0.822 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.835 In, Groove Dia Tolerance +0.003 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.015 In, Clearance Dia Released 1.530 In, Clearance Dia Free OD 1.500 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 50

Reviews