E Retain Ring, Ext, Dia 3/4 In, PK50

ROTOR CLIP| Zoro #: G1058495| Mfr #: SE-74ST ZD

$8.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Bore Dia.: -Type: ExternalMeets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058495 Mfr #: SE-74ST ZD
For Bore Dia.: -Type: External
Meets/Exceeds: ASMEFits Groove Dia.: 0.625"
Clearance Dia. (Compressed): -Package Quantity: 50
Prongs: -Free O.D.: 1.000"
Height: -Free I.D.: 0.616"
Material: Carbon SteelClearance Dia. (Released): 1.020"
Fits Groove Depth: 0.022"Finish: Yellow Zinc
Groove Width Tolerance: +0.003"Clearance Dia. Free O.D.: 1.000"
Tensile Strength (PSI): 150,000Groove Dia. Tolerance: +0.003"
Thickness Tolerance: +/-0.002"Fits Groove Width: 0.056"
For Shaft Dia.: 3/4"Radial Wall: -
Item: E Style Retaining RingRockwell Hardness: RC47-52
Thickness: 0.050"Country of Origin (subject to change): United States

Description

External Retaining Ring, E Style, Steel, Zinc Yellow, For Shaft Dia 3/4 In, Free ID 0.616 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.625 In, Groove Dia Tolerance +0.003 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.022 In, Clearance Dia Released 1.020 In, Clearance Dia Free OD 1.000 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 50

Reviews