External C-Style Ring, Steel Zinc Plated Finish, 2 in Shaft Dia, 5 PK

  • Mfr # C-200ST ZD

  • Zoro # G710609897


product price:  $5.79
/pk 5, $1.16/ea
Sold in multiples of 2 for $11.58

Key Features

Type
External
Fits Groove Diameter
1.8"
Material
Steel
Finish
Zinc Plated
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-200ST ZD
Zoro #
G710609897
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
2 in
Fits Groove Diameter
1.8"
Thickness
0.062 in
Free Inside Diameter
1.777 in
Free Outside Diameter
2.257 in
Fits Groove Width
0.068 in
Fits Groove Depth
0.1 in
Groove Diameter Tolerance
+/-0.005/0.005 in
Groove Width Tolerance
+/-0.004/0.001 in
Clearance Diameter
2.3 in

Details

Item
C-Style Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Ring Type
Crescent Retaining Ring
Thickness Tolerance
+/-0.003 in
Material Grade/Class
Not Graded
Location Style
External
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.8 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.1 in, Free Inside Diameter 1.777 in, Free Outside Diameter 2.257 in, Clearance Diameter 2.3 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +/-0.003 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.