Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish
Mfr # SH-150-ZD
Zoro # G9141916
Sold in multiples of 30 for $24.60
$24.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Finish Zinc Yellow
- Thickness 0.050 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # SH-150-ZD
- Zoro # G9141916
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-1/2 in |
Fits Groove Diameter | 1.41" |
Thickness | 0.050 in |
Free Inside Diameter | 1.390" |
Groove Width Tolerance | +.004" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Snap,Retaining Ring,Ext,1-1/2" ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33148)
- TITAN INDUSTRIAL SUPPLY M16-2.0 x 40 Metric 8.8 Coarse Thread Hex Head Cap Screw-Zinc (TM1640Z88)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/2 in Shoulder Lg, Stainless Steel, 5 PK (4425-416SS)
- ZORO SELECT Set Screw, M6 x 1mm, 12mm L, PK100 (M51240.060.0012)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/8 in Shaft Dia, 25 PK (SH-137ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/4 in Shaft Dia, 25 PK (SH-125ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 25 PK (SH-150ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 100 PK (SE-14ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-62ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 100 PK (SE-31ST ZD)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish (SH-131SS)
- Rotor Clip External Retaining Rings