Internal Retaining Ring, Steel, Zinc Yellow Finish, 2.250 in Bore Dia.

  • Mfr # HO-225-ZD

  • Zoro # G000417782


product price:  $1.75
/ea
Sold in multiples of 24 for $42.00

Key Features

Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.078 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO-225-ZD
Zoro #
G000417782
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.250 in
Thickness
0.078 in
Clearance Dia. (Compressed)
1.670"
Clearance Dia. (Released)
1.800"
Number of Sizes
1
Groove Dia. Tolerance
±.006"
Hole Dia.
.093"
Groove Width Tolerance
+.005" / -.000"
Fits Groove Width
.086"
Fits Groove Depth
.066"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Rockwell Hardness
HRc 47-52
Number of Pieces
1
Thickness Tolerance
±.003"

Description

Stamped Rings-Plated. Housing Ring Internal 2-1/4 CS ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.