Internal Retaining Ring, Steel, Zinc Yellow Finish, 2.438 in Bore Dia.

  • Mfr # HOI-243-ZD

  • Zoro # G000417737


product price:  $2.79
/ea
Sold in multiples of 11 for $30.69

Key Features

Type
Internal
For Bore Diameter
2.438 in
Material
Steel
Finish
Zinc Yellow
Thickness
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOI-243-ZD
Zoro #
G000417737
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.438 in
Thickness
0.078 in
Number of Sizes
1
Fits Groove Depth
.057"
Groove Width Tolerance
+.005" / -.000"
Hole Dia.
.094"
Fits Groove Width
.068"
Groove Dia. Tolerance
±.006"
Clearance Dia. (Released)
2.050"
Clearance Dia. (Compressed)
1.910"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.003"
Number of Pieces
1
Rockwell Hardness
HRC 47-52

Description

Stamped Rings-Plated. Housing Ring Inverted Int 2-7/16 CS ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.