KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 1 1/4 In, PK25

ROTOR CLIP| Zoro #: G1514554| Mfr #: SH-125ST ZD

$8.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Shaft Dia.: 1-1/4"
Hole Dia.: 0.078"
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1514554 Mfr #: SH-125ST ZD
For Shaft Dia.: 1-1/4"Hole Dia.: 0.078"
Meets/Exceeds: ASMETensile Strength (PSI): 150,000
Thickness: 0.050"Fits Groove Width: 0.056"
Clearance Dia. (Released): 1.620"Groove Width Tolerance: +0.004"
Finish: Yellow ZincFits Groove Dia.: 1.176"
Groove Dia. Tolerance: +/-0.004"Item: Standard Retaining Ring
Thickness Tolerance: +/-0.002"Material: carbon steel
Package Quantity: 25Fits Groove Depth: 0.037"
Clearance Dia. (Expanded): 1.690"Free I.D.: 1.156"
Rockwell Hardness: RC47-52Type: External
Country of Origin (subject to change): United States

Description

External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 1 3/16 In, Free ID 1.098 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.118 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.035 In, Clearance Dia Expanded 1.610 In, Clearance Dia Released 1.540 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 25

Reviews