KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 1 3/16 In, PK25

ROTOR CLIP| Zoro #: G1800967| Mfr #: SH-118ST ZD

$9.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 25
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800967 Mfr #: SH-118ST ZD
Type: ExternalPackage Quantity: 25
Meets/Exceeds: ASMEFree I.D.: 1.098"
Fits Groove Dia.: 1.118"Hole Dia.: 0.078"
Fits Groove Width: 0.056"Item: Standard Retaining Ring
Thickness Tolerance: +/-0.002"Tensile Strength (PSI): 150,000
Clearance Dia. (Released): 1.540"For Shaft Dia.: 1-3/16"
Rockwell Hardness: RC47-52Finish: Yellow Zinc
Groove Dia. Tolerance: +/-0.004"Clearance Dia. (Expanded): 1.610"
Fits Groove Depth: 0.035"Groove Width Tolerance: +0.004"
Thickness: 0.050"Material: carbon steel
Country of Origin (subject to change): United States

Description

External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 1 3/16 In, Free ID 1.098 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.118 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.035 In, Clearance Dia Expanded 1.610 In, Clearance Dia Released 1.540 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 25

Reviews