SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retain Ring, Ext, Dia 1 3/4 In, PK25

ROTOR CLIP| Zoro #: G0339175| Mfr #: SH-175ST ZD

$10.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Groove Depth: 0.050"Fits Groove Width: 0.068"Prongs: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0339175 Mfr #: SH-175ST ZD
Fits Groove Depth: 0.050"Fits Groove Width: 0.068"
Prongs: -Meets/Exceeds: ASME
Type: ExternalTensile Strength (PSI): 150,000
Fits Groove Dia.: 1.650"Finish: Yellow Zinc
For Shaft Dia.: 1-3/4"Item: Standard Retaining Ring
Rockwell Hardness: RC47-52Material: Carbon Steel
Height: -Radial Wall: -
Free I.D.: 1.618"Clearance Dia. (Released): 2.210"
Package Quantity: 25Thickness: 0.062"
Thickness Tolerance: +/-0.003"For Bore Dia.: -
Clearance Dia. (Compressed): -Groove Width Tolerance: +0.004"
Clearance Dia. (Expanded): 2.310"Hole Dia.: 0.125"
Clearance Dia. Free O.D.: -Groove Dia. Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Part# SH-175ST ZD, Carbon Steel, Zinc Dichromate Yellow, Manufactured by Rotor Clip, 1.75 In. Shaft Diameter, Basic External Ring, 1.618 In. Free Inside Diameter, 0.062 In. Thick, 0.125 In. Hole Diameter, 1.65 In. Groove Diameter, 0.068 In. Groove Width, 0.05 In. Groove Depth

  • Basic external retaining ring in carbon steel, zinc yellow plated. Tapered section retaining rings decrease symmetrically from the center to the free ends, remaining circular when contracted or expanded within the limits of normal use. This assures contact with the groove along the entire periphery of the ring. These rings may be installed axially (horizontally along the center point of an axis) or radially (externally along the radius of a circle). Axially assembled retaining rings are installed into machined grooves in housings/bores (internal) or on shafts (external). These rings are manufactured with lug holes—small holes in the lugs of both axial internal and external retaining rings—that are used to install/remove them, using pliers designed for this purpose.
  • External rings fit into the groove of a shaft. the portion of the ring that protrudes from the groove holds the assembly in place.
  • Axially assembled
  • ASME B18.27.1

Reviews