Retain Ring, Ext, Dia 1 3/8 In, PK25

ROTOR CLIP| Zoro #: G1495751| Mfr #: SE-137ST ZD

$15.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 25
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1495751 Mfr #: SE-137ST ZD
Type: ExternalPackage Quantity: 25
Meets/Exceeds: ASMEFree I.D.: 1.213"
Fits Groove Dia.: 1.230"Fits Groove Width: 0.068"
Item: E Style Retaining RingThickness Tolerance: +/-0.003"
Tensile Strength (PSI): 150,000Free O.D.: 1.875"
Clearance Dia. (Released): 1.920"For Shaft Dia.: 1-3/8"
Rockwell Hardness: RC47-52Finish: Yellow Zinc
Groove Dia. Tolerance: +0.005"Clearance Dia. Free O.D.: 1.875"
Fits Groove Depth: 0.031"Groove Width Tolerance: +0.004"
Thickness: 0.062"Material: carbon steel
Country of Origin (subject to change): United States

Description

External Retaining Ring, E Style, Steel, Zinc Yellow, For Shaft Dia 1 3/8 In, Free ID 1.213 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.23 In, Groove Dia Tolerance +0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.031 In, Clearance Dia Released 1.920 In, Clearance Dia Free OD 1.875 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 25

Reviews