SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retain Ring, Ext, Dia 1 7/16 In, PK25

ROTOR CLIP| Zoro #: G2454995| Mfr #: SH-143ST ZD

$13.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC47-52Fits Groove Dia.: 1.350"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454995 Mfr #: SH-143ST ZD
Radial Wall: -Rockwell Hardness: RC47-52
Fits Groove Dia.: 1.350"Meets/Exceeds: ASME
Type: ExternalClearance Dia. (Released): 1.790"
For Bore Dia.: -Package Quantity: 25
Thickness Tolerance: +/-0.002"Clearance Dia. (Expanded): 1.870"
Hole Dia.: 0.078"Material: Carbon Steel
Thickness: 0.050"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.004"Height: -
Tensile Strength (PSI): 150,000Item: Standard Retaining Ring
Fits Groove Width: 0.056"Finish: Yellow Zinc
Clearance Dia. (Compressed): -Free I.D.: 1.333"
For Shaft Dia.: 1-7/16"Prongs: -
Fits Groove Depth: 0.044"Groove Dia. Tolerance: +/-0.004"
Country of Origin (subject to change): United States

Description

External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 1 7/16 In, Free ID 1.333 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.350 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.044 In, Clearance Dia Expanded 1.870 In, Clearance Dia Released 1.790 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 25

Reviews