BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Retain Ring, Ext, Dia 1 7/8 In, PK10

ROTOR CLIP| Zoro #: G2467893| Mfr #: SH-187ST ZD

$5.84 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Groove Dia.: 1.769"Clearance Dia. (Compressed): -Fits Groove Depth: 0.053"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467893 Mfr #: SH-187ST ZD
Fits Groove Dia.: 1.769"Clearance Dia. (Compressed): -
Fits Groove Depth: 0.053"Rockwell Hardness: RC47-52
Package Quantity: 10Tensile Strength (PSI): 150,000
Height: -Meets/Exceeds: ASME
Clearance Dia. Free O.D.: -Thickness: 0.062"
For Bore Dia.: -Item: Standard Retaining Ring
Thickness Tolerance: +/-0.003"Prongs: -
Type: ExternalFree I.D.: 1.735"
Finish: Yellow ZincClearance Dia. (Expanded): 2.440"
Clearance Dia. (Released): 2.340"Groove Dia. Tolerance: +/-0.005"
Hole Dia.: 0.125"Groove Width Tolerance: +0.004"
For Shaft Dia.: 1-7/8"Fits Groove Width: 0.068"
Material: Carbon SteelRadial Wall: -
Country of Origin (subject to change): United States

Description

External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 1 7/8 In, Free ID 1.735 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.769 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.053 In, Clearance Dia Expanded 2.440 In, Clearance Dia Released 2.340 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10

Reviews