SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retain Ring, Ext, Dia 11/16 In, PK100

ROTOR CLIP| Zoro #: G0795085| Mfr #: SH-68ST ZD

$12.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC47-53Fits Groove Dia.: 0.646"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795085 Mfr #: SH-68ST ZD
Radial Wall: -Rockwell Hardness: RC47-53
Fits Groove Dia.: 0.646"Meets/Exceeds: ASME
Type: ExternalClearance Dia. (Released): 0.970"
For Bore Dia.: -Package Quantity: 100
Thickness Tolerance: +/-0.002"Clearance Dia. (Expanded): 1.010"
Hole Dia.: 0.052"Material: Carbon Steel
Thickness: 0.042"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.003"Height: -
Tensile Strength (PSI): 150,000Item: Standard Retaining Ring
Fits Groove Width: 0.046"Finish: Yellow Zinc
Clearance Dia. (Compressed): -Free I.D.: 0.635"
For Shaft Dia.: 11/16"Prongs: -
Fits Groove Depth: 0.021"Groove Dia. Tolerance: +/-0.003"
Country of Origin (subject to change): United States

Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 11/16 In, Free ID 0.635 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.646 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.021 In, Clearance Dia Expanded 1.010 In, Clearance Dia Released 0.970 In, Hole Dia 0.052 In, Meets ASME, Rockwell Hardness RC47-53, Tensile Strength 150,000 PSI, Package 100

Reviews