Retain Ring, Ext, Dia 1/16 In, PK100

ROTOR CLIP| Zoro #: G0573806| Mfr #: SE-6ST ZD

$6.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC48-53Fits Groove Dia.: 0.052"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573806 Mfr #: SE-6ST ZD
Radial Wall: -Rockwell Hardness: RC48-53
Fits Groove Dia.: 0.052"Meets/Exceeds: ASME
Type: ExternalClearance Dia. (Released): 0.150"
For Bore Dia.: -Package Quantity: 100
Thickness Tolerance: +/-0.001"Fits Groove Width: 0.012"
Material: Carbon SteelThickness: 0.010"
Clearance Dia. Free O.D.: 0.140"Groove Width Tolerance: +0.002"
Height: -Tensile Strength (PSI): 100,000
Item: E Style Retaining RingFree O.D.: 0.140"
Finish: Yellow ZincClearance Dia. (Compressed): -
Free I.D.: 0.051"For Shaft Dia.: 1/16"
Prongs: -Fits Groove Depth: 0.005"
Groove Dia. Tolerance: +0.002"Country of Origin (subject to change): United States

Description

External Retaining Ring, E Style, Steel, Zinc Yellow, For Shaft Dia 1/16 In, Free ID 0.051 In, Thickness 0.010 In, Thickness Tolerance +/-0.001 In, Fits Groove Dia 0.052 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.012 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.005 In, Clearance Dia Released 0.150 In, Clearance Dia Free OD 0.140 In, Meets ASME, Rockwell Hardness RC48-53, Tensile Strength 100,000 PSI, Package 100

Reviews