TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Retain Ring, Ext, Dia 15/16 In, PK50

ROTOR CLIP| Zoro #: G1631095| Mfr #: SH-93ST ZD

$10.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC47-53Fits Groove Dia.: 0.882"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631095 Mfr #: SH-93ST ZD
Radial Wall: -Rockwell Hardness: RC47-53
Fits Groove Dia.: 0.882"Meets/Exceeds: ASME
Type: ExternalClearance Dia. (Released): 1.290"
For Bore Dia.: -Package Quantity: 50
Thickness Tolerance: +/-0.002"Clearance Dia. (Expanded): 1.340"
Hole Dia.: 0.078"Material: Carbon Steel
Thickness: 0.042"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.003"Height: -
Tensile Strength (PSI): 150,000Item: Standard Retaining Ring
Fits Groove Width: 0.046"Finish: Yellow Zinc
Clearance Dia. (Compressed): -Free I.D.: 0.867"
For Shaft Dia.: 15/16"Prongs: -
Fits Groove Depth: 0.028"Groove Dia. Tolerance: +/-0.003"
Country of Origin (subject to change): United States

Description

External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 15/16 In, Free ID 0.867 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.882 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.028 In, Clearance Dia Expanded 1.340 In, Clearance Dia Released 1.290 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-53, Tensile Strength 150,000 PSI, Package 50

Reviews