Retain Ring, Ext, Dia 1/8 In, PK100

ROTOR CLIP| Zoro #: G2020243| Mfr #: SH-12ST ZD

$5.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Type: ExternalPackage Quantity: 100Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.


Zoro #: G2020243 Mfr #: SH-12ST ZD
Type: ExternalPackage Quantity: 100
Meets/Exceeds: ASMEFree I.D.: 0.112"
Fits Groove Dia.: 0.117"Hole Dia.: 0.026"
Fits Groove Width: 0.012"Item: Standard Retaining Ring
Thickness Tolerance: +/-0.001"Tensile Strength (PSI): 120,000
Clearance Dia. (Released): 0.214"For Shaft Dia.: 1/8"
Rockwell Hardness: RC51-55Finish: Yellow Zinc
Groove Dia. Tolerance: +/-0.002"Clearance Dia. (Expanded): 0.222"
Fits Groove Depth: 0.004"Groove Width Tolerance: +0.002"
Thickness: 0.010"Material: carbon steel
Country of Origin (subject to change): United States


External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 1/8 In, Free ID 0.112 In, Thickness 0.010 In, Thickness Tolerance +/-0.001 In, Fits Groove Dia 0.117 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.012 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.004 In, Clearance Dia Expanded 0.222 In, Clearance Dia Released 0.214 In, Hole Dia 0.026 In, Meets ASME, Rockwell Hardness RC51-55, Tensile Strength 120,000 PSI, Package 100