Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 2-3/4 in Shaft Dia, 5 PK
Mfr # SH-275ST ZD
Zoro # G0410627
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.093 in
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/8 in Shaft Dia, 5 PK SH-287ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK SH-18ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK E-50ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK SH-37ST ZD
- ROTOR CLIP External Retaining Ring, Stainless Steel Passivated Finish, 5/16 in Shaft Dia, 100 PK SH-31SS
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK SE-118ST ZD
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.563 in Shaft Dia BSH-056
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia VSH-100
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 10 mm Shaft Dia, 10 PK DC-10SG
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 60 mm Shaft Dia, 5 PK DSH-60ST PA
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 5 PK TX-37SS
- Rotor Clip External Retaining Rings