PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Retain Ring, Ext, Dia 7/32 In, PK100

ROTOR CLIP| Zoro #: G2062837| Mfr #: SE-21ST ZD

$6.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC48-53Fits Groove Dia.: 0.188"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062837 Mfr #: SE-21ST ZD
Radial Wall: -Rockwell Hardness: RC48-53
Fits Groove Dia.: 0.188"Meets/Exceeds: ASME
Type: ExternalClearance Dia. (Released): 0.450"
For Bore Dia.: -Package Quantity: 100
Thickness Tolerance: +/-0.002"Fits Groove Width: 0.029"
Material: Carbon SteelThickness: 0.025"
Clearance Dia. Free O.D.: 0.437"Groove Width Tolerance: +0.002"
Height: -Tensile Strength (PSI): 120,000
Item: E Style Retaining RingFree O.D.: 0.437"
Finish: Yellow ZincClearance Dia. (Compressed): -
Free I.D.: 0.185"For Shaft Dia.: 7/32"
Prongs: -Fits Groove Depth: 0.015"
Groove Dia. Tolerance: +0.002"Country of Origin (subject to change): United States

Description

External Retaining Ring, E Style, Steel, Zinc Yellow, For Shaft Dia 7/32 In, Free ID 0.185 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.188 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.015 In, Clearance Dia Released 0.450 In, Clearance Dia Free OD 0.437 In, Meets ASME, Rockwell Hardness RC48-53, Tensile Strength 120,000 PSI, Package 100

Reviews