Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 3 in Shaft Dia, 5 PK
Mfr # SH-300ST ZD
Zoro # G1350833
$18.74
38% off
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.093 in
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.375 in Shaft Dia SH-237
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia PO-150-ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/32 in Shaft Dia, 100 PK SH-40ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK SH-50ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK SH-112ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK SE-98ST ZD
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 1-9/16 in Shaft Dia LC-156
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 140 mm Shaft Dia DSH-140
- ROTOR CLIP External-E E-Clip, Stainless Steel Plain Finish, 0.375 in Shaft Dia RE-037-SS
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 9/16 in Shaft Dia, 50 PK U36000.056.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 24 mm Shaft Dia, 50 PK M36000.024.0001
- Rotor Clip External Retaining Rings