SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retain Ring, Int, 1 11/16 In, PK10

ROTOR CLIP| Zoro #: G2452676| Mfr #: HO-168ST ZD

$6.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC47-52Fits Groove Dia.: 1.792"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452676 Mfr #: HO-168ST ZD
Radial Wall: -Rockwell Hardness: RC47-52
Fits Groove Dia.: 1.792"Meets/Exceeds: ASME
Type: InternalClearance Dia. (Released): 1.330"
For Bore Dia.: 1-11/16"Package Quantity: 10
Thickness Tolerance: +/-0.003"Fits Groove Depth: 0.052"
Fits Groove Width: 0.068"Clearance Dia. (Expanded): -
Hole Dia.: 0.078"Material: Carbon Steel
Thickness: 0.062"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.004"Height: -
Tensile Strength (PSI): 150,000Item: Standard Retaining Ring
Free O.D.: 1.874"Finish: Yellow Zinc
Clearance Dia. (Compressed): 1.230"Prongs: -
Groove Dia. Tolerance: +/-0.005"Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 1 11/16 In, Free OD 1.874 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.792 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.052 In, Clearance Dia Compressed 1.230 In, Clearance Dia Released 1.330 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10

Reviews