Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Retain Ring, Int, Bore Dia 2 In, PK10

ROTOR CLIP | Zoro #: G0923456 | Mfr #: HO-200ST ZD

$ 11.92 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rotor Clip #HO-200ST ZD Specifications

Zoro #: G0923456 Mfr #: HO-200ST ZD
Type: Internal Package Quantity: 10
Groove Dia. Tolerance: +/-0.005" Meets/Exceeds: ASME
Height: - Free O.D.: 2.210"
Prongs: - Rockwell Hardness: RC47-52
Clearance Dia. (Released): 1.620" Hole Dia.: 0.093"
Fits Groove Depth: 0.061" Thickness Tolerance: +/-0.003"
Groove Width Tolerance: +0.004" Thickness: 0.062"
Finish: Yellow Zinc Clearance Dia. Free O.D.: -
Tensile Strength (PSI): 150,000 Radial Wall: -
Clearance Dia. (Compressed): 1.500" For Bore Dia.: 2"
Material: Carbon Steel Fits Groove Width: 0.068"
Item: Standard Retaining Ring Fits Groove Dia.: 2.122"
Clearance Dia. (Expanded): - Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 2 In, Free OD 2.210 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.122 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.061 In, Clearance Dia Compressed 1.500 In, Clearance Dia Released 1.620 In, Hole Dia 0.093 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10

Reviews