BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Retain Ring, Int, Dia 1 1/2 In, PK25

ROTOR CLIP| Zoro #: G2117963| Mfr #: HO-150ST ZD

$4.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Groove Dia.: 1.594"Clearance Dia. (Compressed): 1.120"Fits Groove Depth: 0.047"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117963 Mfr #: HO-150ST ZD
Fits Groove Dia.: 1.594"Clearance Dia. (Compressed): 1.120"
Fits Groove Depth: 0.047"Rockwell Hardness: RC47-52
Package Quantity: 25Tensile Strength (PSI): 150,000
Height: -Meets/Exceeds: ASME
Clearance Dia. Free O.D.: -Thickness: 0.050"
For Bore Dia.: 1-1/2"Item: Standard Retaining Ring
Thickness Tolerance: +/-0.002"Free O.D.: 1.660"
Prongs: -Type: Internal
Finish: Yellow ZincClearance Dia. (Expanded): -
Clearance Dia. (Released): 1.210"Groove Dia. Tolerance: +/-0.004"
Hole Dia.: 0.078"Radial Wall: -
Groove Width Tolerance: +0.004"Fits Groove Width: 0.056"
Material: Carbon SteelCountry of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 1 1/2 In, Free OD 1.660 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.594 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.047 In, Clearance Dia Compressed 1.120 In, Clearance Dia Released 1.210 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 25

Reviews