Retain Ring, Int, Dia 1 3/4 In, PK25

ROTOR CLIP| Zoro #: G2399117| Mfr #: HO-175ST ZD

$11.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.062"Thickness Tolerance: +/-0.003"Groove Dia. Tolerance: +/-0.005"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399117 Mfr #: HO-175ST ZD
Thickness: 0.062"Thickness Tolerance: +/-0.003"
Groove Dia. Tolerance: +/-0.005"For Bore Dia.: 1-3/4"
Item: Standard Retaining RingClearance Dia. (Compressed): 1.260"
Fits Groove Width: 0.068"Hole Dia.: 0.078"
Package Quantity: 25Clearance Dia. (Released): 1.360"
Free O.D.: 1.942"Finish: Yellow Zinc
Groove Width Tolerance: +0.004"Fits Groove Dia.: 1.858"
Rockwell Hardness: RC47-52Prongs: -
Tensile Strength (PSI): 150,000Material: Carbon Steel
Radial Wall: -Clearance Dia. Free O.D.: -
Meets/Exceeds: ASMEClearance Dia. (Expanded): -
Height: -Type: Internal
Fits Groove Depth: 0.054"Country of Origin (subject to change): United States

Description

Part# HO-175ST ZD, Carbon Steel, Zinc Dichromate Yellow, Manufactured by Rotor Clip, 1.75 In. Housing Diameter, Basic Internal Ring, 1.942 In. Free Outside Diameter, 0.062 In. Thick, 0.078 In. Hole Diameter, 1.858 In. Groove Diameter, 0.068 In. Groove Width, 0.054 In. Groove Depth

  • Basic internal retaining ring in carbon steel, zinc yellow plated. Tapered section retaining rings decrease symmetrically from the center to the free ends, remaining circular when contracted or expanded within the limits of normal use. This assures contact with the groove along the entire periphery of the ring. These rings may be installed axially (horizontally along the center point of an axis) or radially (externally along the radius of a circle). Axially assembled retaining rings are installed into machined grooves in housings/bores (internal) or on shafts (external). These rings are manufactured with lug holes—small holes in the lugs of both axial internal and external retaining rings—that are used to install/remove them, using pliers designed for this purpose.
  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a "shoulder") holds an assembly in place.
  • Axially assembled
  • ASME B18.27.1

Reviews