Retain Ring, Int, Dia 1 3/8 In, PK25

ROTOR CLIP| Zoro #: G1183716| Mfr #: HO-137ST ZD

$8.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC47-52Fits Groove Dia.: 1.461"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183716 Mfr #: HO-137ST ZD
Radial Wall: -Rockwell Hardness: RC47-52
Fits Groove Dia.: 1.461"Meets/Exceeds: ASME
Type: InternalClearance Dia. (Released): 1.070"
For Bore Dia.: 1-3/8"Package Quantity: 25
Thickness Tolerance: +/-0.002"Fits Groove Depth: 0.043"
Fits Groove Width: 0.056"Clearance Dia. (Expanded): -
Hole Dia.: 0.078"Material: Carbon Steel
Thickness: 0.050"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.004"Height: -
Tensile Strength (PSI): 150,000Item: Standard Retaining Ring
Free O.D.: 1.526"Finish: Yellow Zinc
Clearance Dia. (Compressed): 0.990"Prongs: -
Groove Dia. Tolerance: +/-0.004"Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 1 3/8 In, Free OD 1.526 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.461 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.043 In, Clearance Dia Compressed 0.990 In, Clearance Dia Released 1.070 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 25

Reviews