Retain Ring, Int, Dia 1 5/16 In, PK25

ROTOR CLIP| Zoro #: G1881415| Mfr #: HO-131ST ZD

$7.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC47-52Fits Groove Dia.: 1.396"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881415 Mfr #: HO-131ST ZD
Radial Wall: -Rockwell Hardness: RC47-52
Fits Groove Dia.: 1.396"Meets/Exceeds: ASME
Type: InternalClearance Dia. (Released): 1.010"
For Bore Dia.: 1-5/16"Package Quantity: 25
Thickness Tolerance: +/-0.002"Fits Groove Depth: 0.042"
Fits Groove Width: 0.056"Clearance Dia. (Expanded): -
Hole Dia.: 0.078"Material: Carbon Steel
Thickness: 0.050"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.004"Height: -
Tensile Strength (PSI): 150,000Item: Standard Retaining Ring
Free O.D.: 1.456"Finish: Yellow Zinc
Clearance Dia. (Compressed): 0.930"Prongs: -
Groove Dia. Tolerance: +/-0.004"Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 1 5/16 In, Free OD 1.456 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.396 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.042 In, Clearance Dia Compressed 0.930 In, Clearance Dia Released 1.010 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 25

Reviews