Retain Ring, Int, Dia 1 7/8 In, PK25

ROTOR CLIP| Zoro #: G1741537| Mfr #: HO-187ST ZD

$10.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Groove Depth: 0.057"Fits Groove Width: 0.068"Free O.D.: 2.072"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741537 Mfr #: HO-187ST ZD
Fits Groove Depth: 0.057"Fits Groove Width: 0.068"
Free O.D.: 2.072"Prongs: -
Meets/Exceeds: ASMEType: Internal
Tensile Strength (PSI): 150,000Fits Groove Dia.: 1.989"
Finish: Yellow ZincItem: Standard Retaining Ring
Rockwell Hardness: RC47-52Material: Carbon Steel
Height: -Radial Wall: -
Clearance Dia. (Released): 1.480"Package Quantity: 25
Thickness: 0.062"For Bore Dia.: 1-7/8"
Clearance Dia. (Compressed): 1.370"Groove Width Tolerance: +0.004"
Clearance Dia. (Expanded): -Hole Dia.: 0.093"
Clearance Dia. Free O.D.: -Groove Dia. Tolerance: +/-0.005"
Thickness Tolerance: +/-0.003"Country of Origin (subject to change): United States

Description

Part# HO-187ST ZD, Carbon Steel, Zinc Dichromate Yellow, Manufactured by Rotor Clip, 1.875 In. Housing Diameter, Basic Internal Ring, 2.072 In. Free Outside Diameter, 0.062 In. Thick, 0.093 In. Hole Diameter, 1.989 In. Groove Diameter, 0.068 In. Groove Width, 0.057 In. Groove Depth

  • Basic internal retaining ring in carbon steel, zinc yellow plated. Tapered section retaining rings decrease symmetrically from the center to the free ends, remaining circular when contracted or expanded within the limits of normal use. This assures contact with the groove along the entire periphery of the ring. These rings may be installed axially (horizontally along the center point of an axis) or radially (externally along the radius of a circle). Axially assembled retaining rings are installed into machined grooves in housings/bores (internal) or on shafts (external). These rings are manufactured with lug holes—small holes in the lugs of both axial internal and external retaining rings—that are used to install/remove them, using pliers designed for this purpose.
  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a "shoulder") holds an assembly in place.
  • Axially assembled
  • ASME B18.27.1

Reviews