Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Retain Ring, Int, Dia 11/16 In, PK50

ROTOR CLIP | Zoro #: G0933843 | Mfr #: HO-68ST ZD

$ 4.54 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rotor Clip #HO-68ST ZD Specifications

Zoro #: G0933843 Mfr #: HO-68ST ZD
Type: Internal Package Quantity: 50
Groove Dia. Tolerance: +/-0.002" Meets/Exceeds: ASME
Height: - Free O.D.: 0.763"
Prongs: - Rockwell Hardness: RC49-54
Clearance Dia. (Released): 0.440" Hole Dia.: 0.062"
Fits Groove Depth: 0.022" Thickness Tolerance: +/-0.002"
Groove Width Tolerance: +0.003" Thickness: 0.035"
Finish: Yellow Zinc Clearance Dia. Free O.D.: -
Tensile Strength (PSI): 120,000 Radial Wall: -
Clearance Dia. (Compressed): 0.400" For Bore Dia.: 11/16"
Material: Carbon Steel Fits Groove Width: 0.039"
Item: Standard Retaining Ring Fits Groove Dia.: 0.732"
Clearance Dia. (Expanded): - Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel,Zinc Yellow, For Bore Dia 11/16 In, Free OD 0.763 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.732 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.039 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.022 In, Clearance Dia Compressed 0.400 In, Clearance Dia Released 0.440 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC49-54, Tensile Strength 120,000 PSI, Package 50

Reviews