Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Retain Ring, Int, Dia 13/16 In, PK50

ROTOR CLIP| Zoro #: G1460261| Mfr #: HO-81ST ZD

$3.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC47-53Fits Groove Dia.: 0.862"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1460261 Mfr #: HO-81ST ZD
Radial Wall: -Rockwell Hardness: RC47-53
Fits Groove Dia.: 0.862"Meets/Exceeds: ASME
Type: InternalClearance Dia. (Released): 0.540"
For Bore Dia.: 13/16"Package Quantity: 50
Thickness Tolerance: +/-0.002"Fits Groove Depth: 0.025"
Fits Groove Width: 0.046"Clearance Dia. (Expanded): -
Hole Dia.: 0.062"Material: Carbon Steel
Thickness: 0.042"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.003"Height: -
Tensile Strength (PSI): 150,000Item: Standard Retaining Ring
Free O.D.: 0.901"Finish: Yellow Zinc
Clearance Dia. (Compressed): 0.490"Prongs: -
Groove Dia. Tolerance: +/-0.003"Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 13/16 In, Free OD 0.901 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.862 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.025 In, Clearance Dia Compressed 0.490 In, Clearance Dia Released 0.540 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC47-53, Tensile Strength 150,000 PSI, Package 50

Reviews