Retain Ring, Int, Dia 1/4 In, PK50

ROTOR CLIP| Zoro #: G1185676| Mfr #: HO-25ST ZD

$4.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC51-55Fits Groove Dia.: 0.268"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185676 Mfr #: HO-25ST ZD
Radial Wall: -Rockwell Hardness: RC51-55
Fits Groove Dia.: 0.268"Meets/Exceeds: ASME
Type: InternalClearance Dia. (Released): 0.133"
For Bore Dia.: 1/4"Package Quantity: 50
Thickness Tolerance: +/-0.002"Fits Groove Depth: 0.009"
Fits Groove Width: 0.020"Clearance Dia. (Expanded): -
Hole Dia.: 0.031"Material: Carbon Steel
Thickness: 0.015"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.002"Height: -
Tensile Strength (PSI): 120,000Item: Standard Retaining Ring
Free O.D.: 0.280"Finish: Yellow Zinc
Clearance Dia. (Compressed): 0.115"Prongs: -
Groove Dia. Tolerance: +/-0.001"Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 1/4 In, Free OD 0.280 In, Thickness 0.015 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.268 In, Groove Dia Tolerance +/-0.001 In, Fits Groove Width 0.020 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.009 In, Clearance Dia Compressed 0.115 In, Clearance Dia Released 0.133 In, Hole Dia 0.031 In, Meets ASME, Rockwell Hardness RC51-55, Tensile Strength 120,000 PSI, Package 50

Reviews