Retain Ring, Int, Dia 2 1/2 In, PK10

ROTOR CLIP| Zoro #: G1035054| Mfr #: HO-250ST ZD

$9.93 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC47-52Fits Groove Dia.: 2.648"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035054 Mfr #: HO-250ST ZD
Radial Wall: -Rockwell Hardness: RC47-52
Fits Groove Dia.: 2.648"Meets/Exceeds: ASME
Type: InternalClearance Dia. (Released): 2.050"
For Bore Dia.: 2-1/2"Package Quantity: 10
Thickness Tolerance: +/-0.003"Fits Groove Depth: 0.074"
Fits Groove Width: 0.086"Clearance Dia. (Expanded): -
Hole Dia.: 0.110"Material: Carbon Steel
Thickness: 0.078"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.005"Height: -
Tensile Strength (PSI): 150,000Item: Standard Retaining Ring
Free O.D.: 2.775"Finish: Yellow Zinc
Clearance Dia. (Compressed): 1.910"Prongs: -
Groove Dia. Tolerance: +/-0.006"Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 2 1/2 In, Free OD 2.775 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.648 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.074 In, Clearance Dia Compressed 1.910 In, Clearance Dia Released 2.050 In, Hole Dia 0.110 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10

Reviews