BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Retain Ring, Int, Dia 2 3/8 In, PK10

ROTOR CLIP| Zoro #: G0539673| Mfr #: HO-237ST ZD

$9.42 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Groove Dia.: 2.517"Clearance Dia. (Compressed): 1.810"Fits Groove Depth: 0.071"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0539673 Mfr #: HO-237ST ZD
Fits Groove Dia.: 2.517"Clearance Dia. (Compressed): 1.810"
Fits Groove Depth: 0.071"Rockwell Hardness: RC47-52
Package Quantity: 10Tensile Strength (PSI): 150,000
Height: -Meets/Exceeds: ASME
Clearance Dia. Free O.D.: -Thickness: 0.078"
For Bore Dia.: 2-3/8"Item: Standard Retaining Ring
Thickness Tolerance: +/-0.003"Free O.D.: 2.630"
Prongs: -Type: Internal
Finish: Yellow ZincClearance Dia. (Expanded): -
Clearance Dia. (Released): 1.950"Groove Dia. Tolerance: +/-0.006"
Hole Dia.: 0.093"Radial Wall: -
Groove Width Tolerance: +0.005"Fits Groove Width: 0.086"
Material: Carbon SteelCountry of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 2 3/8 In, Free OD 2.630 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.517 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.071 In, Clearance Dia Compressed 1.810 In, Clearance Dia Released 1.950 In, Hole Dia 0.093 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10

Reviews