Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 7/16 in Bore Dia., 10 PK
Mfr # HO-244ST ZD
Zoro # G1294404
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.517 in
- Material Steel
- Finish Zinc Yellow
- Thickness 0.078 in
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 15/16 in Bore Dia., 50 PK HO-93ST ZD
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 9/16 in Bore Dia., 25 PK HO-156ST ZD
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 9/16 in Bore Dia., 50 PK HO-56ST ZD
- ROTOR CLIP Internal Push-On Retaining Ring, Stainless Steel, Plain Finish, 0.875 in Bore Dia. TI-087-SS
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/8 in Bore Dia., 10 PK HO-237ST ZD
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.331 in Bore Dia. HO-433
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M52 Bore Dia. DHO-052-SS
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, 5/8 in Bore Dia., 10 PK KL-62SJ
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.938 in Bore Dia. VHO-393
- AFTERMARKET Internal Snap Ring Fits Capello Quasar WN-PMF-000006-PEX
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 70 mm Bore Dia. DHO-70ST PA
- Rotor Clip Internal Retaining Rings