Retain Ring, Int, Dia 2 7/8 In, PK10

ROTOR CLIP| Zoro #: G0590545| Mfr #: HO-287ST ZD

$13.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 10
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590545 Mfr #: HO-287ST ZD
Type: InternalPackage Quantity: 10
Meets/Exceeds: ASMEClearance Dia. (Compressed): 2.220"
Fits Groove Dia.: 3.051"Hole Dia.: 0.110"
Fits Groove Width: 0.103"Item: Standard Retaining Ring
Thickness Tolerance: +/-0.003"Tensile Strength (PSI): 150,000
Free O.D.: 3.191"Clearance Dia. (Released): 2.390"
Rockwell Hardness: RC47-52Finish: Yellow Zinc
Groove Dia. Tolerance: +/-0.006"For Bore Dia.: 2-7/8"
Fits Groove Depth: 0.088"Groove Width Tolerance: +0.005"
Thickness: 0.093"Material: carbon steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 2 7/8 In, Free OD 3.191 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 3.051 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.088 In, Clearance Dia Compressed 2.220 In, Clearance Dia Released 2.390 In, Hole Dia 0.110 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10

Reviews