Retain Ring, Int, Dia 3/8 In, PK50

ROTOR CLIP| Zoro #: G2448494| Mfr #: HO-37ST ZD

$4.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC51-55Fits Groove Dia.: 0.397"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448494 Mfr #: HO-37ST ZD
Radial Wall: -Rockwell Hardness: RC51-55
Fits Groove Dia.: 0.397"Meets/Exceeds: ASME
Type: InternalClearance Dia. (Released): 0.226"
For Bore Dia.: 3/8"Package Quantity: 50
Thickness Tolerance: +/-0.002"Fits Groove Depth: 0.011"
Fits Groove Width: 0.029"Clearance Dia. (Expanded): -
Hole Dia.: 0.041"Material: Carbon Steel
Thickness: 0.025"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.003"Height: -
Tensile Strength (PSI): 120,000Item: Standard Retaining Ring
Free O.D.: 0.415"Finish: Yellow Zinc
Clearance Dia. (Compressed): 0.204"Prongs: -
Groove Dia. Tolerance: +/-0.002"Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 3/8 In, Free OD 0.415 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.397 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.011 In, Clearance Dia Compressed 0.204 In, Clearance Dia Released 0.226 In, Hole Dia 0.041 In, Meets ASME, Rockwell Hardness RC51-55, Tensile Strength 120,000 PSI, Package 50

Reviews