Retain Ring, Int, Dia 5/16 In, PK50

ROTOR CLIP| Zoro #: G2087653| Mfr #: HO-31ST ZD

$11.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC51-55Fits Groove Dia.: 0.330"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087653 Mfr #: HO-31ST ZD
Radial Wall: -Rockwell Hardness: RC51-55
Fits Groove Dia.: 0.330"Meets/Exceeds: ASME
Type: InternalClearance Dia. (Released): 0.191"
For Bore Dia.: 5/16"Package Quantity: 50
Thickness Tolerance: +/-0.002"Fits Groove Depth: 0.009"
Fits Groove Width: 0.020"Clearance Dia. (Expanded): -
Hole Dia.: 0.031"Material: Carbon Steel
Thickness: 0.015"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.002"Height: -
Tensile Strength (PSI): 120,000Item: Standard Retaining Ring
Free O.D.: 0.346"Finish: Yellow Zinc
Clearance Dia. (Compressed): 0.173"Prongs: -
Groove Dia. Tolerance: +/-0.001"Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 5/16 In, Free OD 0.346 In, Thickness 0.015 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.330 In, Groove Dia Tolerance +/-0.001 In, Fits Groove Width 0.020 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.009 In, Clearance Dia Compressed 0.173 In, Clearance Dia Released 0.191 In, Hole Dia 0.031 In, Meets ASME, Rockwell Hardness RC51-55, Tensile Strength 120,000 PSI, Package 50

Reviews