Retain Ring, Int, Dia 5/8 In, PK50

ROTOR CLIP| Zoro #: G1133781| Mfr #: HO-62ST ZD

$9.28 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC49-54Fits Groove Dia.: 0.665"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133781 Mfr #: HO-62ST ZD
Radial Wall: -Rockwell Hardness: RC49-54
Fits Groove Dia.: 0.665"Meets/Exceeds: ASME
Type: InternalClearance Dia. (Released): 0.380"
For Bore Dia.: 5/8"Package Quantity: 50
Thickness Tolerance: +/-0.002"Fits Groove Depth: 0.020"
Fits Groove Width: 0.039"Clearance Dia. (Expanded): -
Hole Dia.: 0.062"Material: Carbon Steel
Thickness: 0.035"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.003"Height: -
Tensile Strength (PSI): 120,000Item: Standard Retaining Ring
Free O.D.: 0.694"Finish: Yellow Zinc
Clearance Dia. (Compressed): 0.340"Prongs: -
Groove Dia. Tolerance: +/-0.002"Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 5/8 In, Free OD 0.694 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.665 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.039 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.020 In, Clearance Dia Compressed 0.340 In, Clearance Dia Released 0.380 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC49-54, Tensile Strength 120,000 PSI, Package 50

Reviews