BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Retain Ring, Int, Dia 7/16 In, PK50

ROTOR CLIP| Zoro #: G0410286| Mfr #: HO-43ST ZD

$10.51 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Groove Dia.: 0.461"Clearance Dia. (Compressed): 0.230"Fits Groove Depth: 0.012"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410286 Mfr #: HO-43ST ZD
Fits Groove Dia.: 0.461"Clearance Dia. (Compressed): 0.230"
Fits Groove Depth: 0.012"Rockwell Hardness: RC51-55
Package Quantity: 50Tensile Strength (PSI): 120,000
Height: -Meets/Exceeds: ASME
Clearance Dia. Free O.D.: -Thickness: 0.025"
For Bore Dia.: 7/16"Item: Standard Retaining Ring
Thickness Tolerance: +/-0.002"Free O.D.: 0.482"
Prongs: -Type: Internal
Finish: Yellow ZincClearance Dia. (Expanded): -
Clearance Dia. (Released): 0.254"Groove Dia. Tolerance: +/-0.002"
Hole Dia.: 0.041"Radial Wall: -
Groove Width Tolerance: +0.003"Fits Groove Width: 0.029"
Material: Carbon SteelCountry of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 7/16 In, Free OD 0.482 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.461 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.012 In, Clearance Dia Compressed 0.230 In, Clearance Dia Released 0.254 In, Hole Dia 0.041 In, Meets ASME, Rockwell Hardness RC51-55, Tensile Strength 120,000 PSI, Package 50

Reviews