PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Retaining Ring, Ext, Dia 1 In, PK50

ROTOR CLIP| Zoro #: G1400077| Mfr #: SH-100ST ZD

$12.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC47-53Fits Groove Dia.: 0.940"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400077 Mfr #: SH-100ST ZD
Radial Wall: -Rockwell Hardness: RC47-53
Fits Groove Dia.: 0.940"Meets/Exceeds: ASME
Type: ExternalClearance Dia. (Released): 1.350"
For Bore Dia.: -Package Quantity: 50
Thickness Tolerance: +/-0.002"Clearance Dia. (Expanded): 1.410"
Hole Dia.: 0.078"Material: Carbon Steel
Thickness: 0.042"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.003"Height: -
Tensile Strength (PSI): 150,000Item: Standard Retaining Ring
Fits Groove Width: 0.046"Finish: Yellow Zinc
Clearance Dia. (Compressed): -Free I.D.: 0.925"
For Shaft Dia.: 1"Prongs: -
Fits Groove Depth: 0.030"Groove Dia. Tolerance: +/-0.003"
Country of Origin (subject to change): United States

Description

External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 1 In, Free ID 0.925 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.940 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.030 In, Clearance Dia Expanded 1.410 In, Clearance Dia Released 1.350 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-53, Tensile Strength 150,000 PSI, Package 50

Reviews