SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retaining Ring, Ext, Dia 2 In, PK10

ROTOR CLIP| Zoro #: G1809647| Mfr #: SH-200ST ZD

$8.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC47-52Fits Groove Dia.: 1.886"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809647 Mfr #: SH-200ST ZD
Radial Wall: -Rockwell Hardness: RC47-52
Fits Groove Dia.: 1.886"Meets/Exceeds: ASME
Type: ExternalClearance Dia. (Released): 2.440"
For Bore Dia.: -Package Quantity: 10
Thickness Tolerance: +/-0.003"Clearance Dia. (Expanded): 2.550"
Hole Dia.: 0.125"Material: Carbon Steel
Thickness: 0.062"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.004"Height: -
Tensile Strength (PSI): 150,000Item: Standard Retaining Ring
Fits Groove Width: 0.068"Finish: Yellow Zinc
Clearance Dia. (Compressed): -Free I.D.: 1.850"
For Shaft Dia.: 2"Prongs: -
Fits Groove Depth: 0.057"Groove Dia. Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 2 In, Free ID 1.850 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.886 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.057 In, Clearance Dia Expanded 2.550 In, Clearance Dia Released 2.440 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10

Reviews