Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 0.688 in Shaft Dia
Mfr # SH-068-ZD
Zoro # G9141539
Sold in multiples of 100 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 0.688 in
- Fits Groove Diameter 0.646"
- Material Steel
- Finish Zinc Yellow
Explore More Products
- ROTOR CLIP External Retaining Ring, Stainless Steel 1/2 in Shaft Dia, 10 PK CM-50SJ
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK SH-112ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK E-87ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1/4 in Shaft Dia, 100 PK SH-25ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK E-37ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK SH-118ST ZD
- ROTOR CLIP External Retaining Ring, Steel 5/16 in Shaft Dia, 25 PK SHF-31ST ZD
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 25 PK C-31SS
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 5 in Shaft Dia SH-500-SS
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 65 mm Shaft Dia DSH-65ST PA
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5 mm Shaft Dia, 10 PK DE-4SA
- Rotor Clip External Retaining Rings