Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish, 20 mm Shaft Dia
Mfr # DSHR-020
Zoro # G9136185
Sold in multiples of 165 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 20 mm
- Fits Groove Diameter 19.0mm
- Material Steel
- Finish Black Phosphate
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia, 25 PK SH-150ST ZD
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia PO-175ST PA
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-3/4 in Shaft Dia, 5 PK SH-275ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK SH-100ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK SH-50ST ZD
- ROTOR CLIP External-E E-Clip, 25 PK E-62BC
- ROTOR CLIP External Push-On Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia TY-018-ZD
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 0.125 in Shaft Dia BE-012
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 25 mm Shaft Dia DTX-025
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 10 PK SE-74SS
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1 3/4 in Shaft Dia, 25 PK U36000.175.0001
- Rotor Clip External Retaining Rings