Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Spiral Saw, Barrel Grip, 120 V, 3.7 lb.

  • Zoro #: G0069240
  • Mfr #: SS560vsc-31

$115.67

Details
  • Number of Conductors: 0
  • Features: Dust Vault Which Reduces 90% of Dust and Debris
  • Handle Type: Barrel Grip
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rotozip #SS560VSC-31 Specifications

  • Zoro #: G0069240
  • Mfr #: SS560vsc-31
Number of Conductors: 0 Features: Dust Vault Which Reduces 90% of Dust and Debris
Handle Type: Barrel Grip Includes: RotoSaw, Drywall Guidepoint Zipbits, Multi-Purpose Zipbits, 1/8" Collet, 1/4" Collet, Dust Vault Attachment, Dust Vault Adaptor, Depth Guide
No Load RPM: 30,000 Amps @ 120V: 6.0
Voltage: 120 Tool Length: 15"
Item: Spiral Saw Cord Length: 6 ft.
Corded/Banded: Corded Speed Control: Yes
Tool Weight: 3.7 lb. Collet Capacity: 1/4"
Country of Origin (subject to change): Mexico

Description

When shopping for spiral saws and accessories, don't forget bits, which are inserted into the chuck of a spiral saw to create openings in drywall for electrical and lighting. Rotozip Spiral Saw include characteristics like: Includes: RotoSaw, Drywall Guidepoint Zipbits, Multi-Purpose Zipbits, 1/8" Collet, 1/4" Collet, Dust Vault Attachment, Dust Vault Adaptor, Depth Guide.

Technical Guides

Reviews of Rotozip #SS560VSC-31